- Home
- /
- Power Transmission
- /
- Motors
- /
- Motor Supplies
- /
- Shaft Seals & Adapters
- /
- Engine Connecting Rod Bearing, CB-1238P-.25MM
Clevite
Engine Connecting Rod Bearing, CB-1238P-.25MM
- Zoro #: G7077671
- Mfr #: CB-1238P-.25MM

Tap to zoom
Hover or click to zoom
$9.54
Must order in multiples of 2
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $19.08
Clevite #CB-1238P-.25MM Specifications
- Zoro #: G7077671
- Mfr #: CB-1238P-.25MM
- Country of Origin (subject to change): United States
Description
Clevite is an American brand with one of the strongest traditions for American commercial vehicles and construction and agricultural machine applications, and provides pistons, assemblies, cylinder liners, plain bearings, valves, and an extensive range of additional engine reconditioning products for the brands Caterpillar, Cummins, Detroit Diesel, Massey-Fergusson, John Deere, Allis-Chalmers, International, and White Farm.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Reviews of Clevite #CB-1238P-.25MM
Explore more
- CLEVITE Engine Connecting Rod Bearing, CB-1667P-.25mm CB-1667P-.25mm
- CLEVITE Engine Connecting Rod Bearing Pair, CB-1784P-.25mm CB-1784P-.25mm
- CLEVITE Engine Connecting Rod Bearing Pair, CB-1459P CB-1459P
- DDS Power Transmission Supplies 364807TC
- DDS Power Transmission Supplies 264007SC
- SKF Shaft Seal, 1-13/64 x 1-3/4 x 1/4", CRW1, NBR 11734
- DDS Shaft Seal, 75mm I. D., 95mm O. D., 10mm W 759510SCV
- Clevite Motor Supplies