Shop All Toys & Games
Clics
Build and Play, 400-Piece Set in Roller Bucket
Mfr # CB411
Zoro # G305651171
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Grade Plastic
- Color Multicolor
- Recommended Age 4-10 years
- Recommended Grade Grade K-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clics
- MFR # CB411
- Zoro # G305651171
- Country of Origin Belgium
- Category Toys & Games
Details
Material | High Grade Plastic |
Color | Multicolor |
Recommended Age | 4-10 years |
Recommended Grade | Grade K-5 |
Description
Clics is the great construction line from Belgium. Easy to use - just click the pieces together. Allows kids to make large constructions quickly. Creations are sturdy enough to play with when they are done, making Clics great for imaginative play as well as creative constructing. Clics is great for developing fine motor skills, spatial reasoning, and imagination. One of the only construction toys that allows for building wearable creations. Great rollerbox! Use the wheels from your rollerbox and use them for the F1 race car or 14 other cool creations!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Clear Cellulose Tape, 1"x72 yd. (79205)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L (18688)
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP1)
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- CLICS Build and Play, 850-Piece Set in Roller Bucket (CB852)
- WEPLAY Weplay Whally Board Blue KP1005-00B (KP1005-00B)
- SUNNY TOYS Sunny Toys GL3814 14 In. Biker In Leather Jeans - Female; Glove Puppet (GL3814)
- HOT WHEELS Monster Trucks Assorted (HCB50)
- GONGE Carousel Seat (2167)
- WOODLAND SCENICS Woodland Scenics WOO4113 Water Diorama Kit (WOO4113)
- LEARNING RESOURCES Snap-n-Learn Counting Sheep (6712)
- Clics Toys & Games