Climax Metal Products
Shaft Collar, Set Screw, 1Pc, 3/8 In, SS
Mfr # C-037-S
Zoro # G8560361
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
- Dimension Type Inch
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 7/16 In, Steel 1C-043
- CLIMAX METAL PRODUCTS 1/2" ID 2 Ss@90 Set Screw Collar, Stl, Bo C-050-2H @ 90
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-5/16 In, St C-131-BO
- CLIMAX METAL PRODUCTS 5/32" ID Set Screw Collar, Al C-015-A
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-3/8 In, Steel H2C-337
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16in.W C-025
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1-1/2inBoredia 1C-150-A
- CLIMAX METAL PRODUCTS 9mm ID Split With Relief Cut Metric Clamp Collar, Ss M1C-09-S
- CLIMAX METAL PRODUCTS 2 7/16" ID Set Screw Collar, Stl, Unpltd C-243-DT
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3 In, SS 1C-300-S
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2-1/8inBoredia H2C-212
- Climax Metal Products Couplings, Collars, & Adapters