Climax Metal Products
Shaft Collar, Set Screw, 1Pc, 7/16 In, SS
Mfr # C-043-S
Zoro # G2848091
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/16 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 7/8 in
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 3/16 in Bore dia. 1C-018-A
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 1/8inBoredia C-012-BO
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel H2C-275
- CLIMAX METAL PRODUCTS 32mm ID Stainless Split 2 Pc Metric M2C-32-S
- CLIMAX METAL PRODUCTS 7mm ID 2Pc Metric Clamp Collar, Stl, Bo M2C-07
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 7/8 In, SS C-087-S
- CLIMAX METAL PRODUCTS 9/16" ID Split Clamp Collar, Al 1C-056-A
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-1/8 In, SS 2C-212-S
- CLIMAX METAL PRODUCTS 1 7/8" ID Split Recessed Screw Collar, Al H1C-187-A
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3-15/16 In, Steel H1C-393
- RULAND Shaft Collar, Clamp, 1Pc, 45mm, Alum MCL-45-A
- Climax Metal Products Couplings, Collars, & Adapters