Climax Metal Products
Shaft Collar, Set Screw, 1Pc, 1 In, St, PK3
Mfr # C-100-BOX3
Zoro # G2282290
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/2 in
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 3/16 In, Steel 1C-018
- CLIMAX METAL PRODUCTS 17mm ID 2Pc Metric Clamp Collar, Stl, Bo M2C-17
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 4 In, Steel H2C-400
- CLIMAX METAL PRODUCTS 1/4" ID 2Pc Double Wide Clamp Collar, Ss D2C-025-S
- CLIMAX METAL PRODUCTS 30mm ID 2Pc Metric Clamp Collar, Stl, Bo M2C-30
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 1/2inBoredia. H1C-050
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 2-3/16 In, SS C-218-S
- CLIMAX METAL PRODUCTS 5" ID Steel Shaft Collar Unplated C-500-DT
- CLIMAX METAL PRODUCTS 36mm ID Metric Stnls Set Metric Set Collar, Ss MC-36-S
- RULAND Shaft Collar, Clamp, 2Pc, 1/2 In, Steel SP-8-F
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel 3ZN96
- Climax Metal Products Couplings, Collars, & Adapters