Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Locking Assembly, Shaft Dia. 18mm

  • Zoro #: G4852823
  • Mfr #: C801M-018
$71.14
  • Bolt Size: 32mm
  • Keyless Bushing Type: Single Nut Locking Assembly
  • Overall Length: 38.1 mm
See full product details
Orders over $75 ship free.

Climax Metal Products #C801M-018 Specifications

  • Zoro #: G4852823
  • Mfr #: C801M-018
Bolt Size: 32mm Keyless Bushing Type: Single Nut Locking Assembly
Overall Length: 38.1 mm Locking Bolt Quantity: 1
Hub Contact Pressure (PSI): 32,487 Shaft Dia. (mm): 18
Finish: zinc plated Outside Dia. (mm): 38
Transmissible Torque: 193 ft-lb Withstand Temp. (Deg. F): Up to 400 Degrees F
Item: Keyless Locking Assembly For Shaft Dia. - Bushings: 18 mm
Package Quantity: 1 Transmissible Thrust (Lbs.): 6,525
Transmissible Torque (Ft.-Lbs.): 658 Outside Dia. Tolerance: +0.003 in
Material - Bushings: Steel Outside Dia.: 38 mm
Material: Steel Overall Length (mm): 38.1
Keyless Bushing Series: C801M Shaft Dia. Tolerance: -0.003 in
Type: Overall Length (In.):
Bushing Hole Dia.: Shaft Dia. (In.):
Outside Dia. (In.): For Use With:
Agency Compliance: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Single Nut Locking Assembly, Keyless Bushing Series C801M, For Shaft Dia. - Bushings 18 mm, Outside Dia. 38 mm, Overall Length 38.1 mm, Material - Bushings Steel, Transmissible Torque 193 ft-lb, Shaft Dia. Tolerance -0.003 in, Outside Dia. Tolerance +0.003 in, Transmissible Thrust (Lbs.) 6,525, Hub Contact Pressure (PSI) 32,487, Locking Bolt Quantity 1, Bolt Size 32mm, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Zinc Plated

Reviews of Climax Metal Products #C801M-018