Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Locking Assembly, Shaft Dia. 55mm

  • Zoro #: G4859683
  • Mfr #: C801M-055
$359.57
  • Keyless Bushing Series: C801M
  • Hub Contact Pressure (PSI): 7,542
  • Withstand Temp. (Deg. F): Up to 400 Degrees F
See full product details
This item ships free.

Climax Metal Products #C801M-055 Specifications

  • Zoro #: G4859683
  • Mfr #: C801M-055
Keyless Bushing Series: C801M Hub Contact Pressure (PSI): 7,542
Withstand Temp. (Deg. F): Up to 400 Degrees F Package Quantity: 1
Bolt Size: 70mm Overall Length: 95.3 mm
Locking Bolt Quantity: 1 Material - Bushings: Steel
Transmissible Torque: 1,175 ft-lb For Shaft Dia. - Bushings: 55 mm
Material: Steel Shaft Dia. (mm): 55
Finish: zinc plated Outside Dia. (mm): 80
Keyless Bushing Type: Single Nut Locking Assembly Item: Keyless Locking Assembly
Outside Dia. Tolerance: +0.003 in Outside Dia.: 80 mm
Shaft Dia. Tolerance: -0.003 in Transmissible Thrust (Lbs.): 13,050
Outside Dia. (In.): Type:
Shaft Dia. (In.): For Use With:
Agency Compliance: Overall Length (mm):
Transmissible Torque (Ft.-Lbs.): Overall Length (In.):
Bushing Hole Dia.: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Single Nut Locking Assembly, Keyless Bushing Series C801M, For Shaft Dia. - Bushings 55 mm, Outside Dia. 80 mm, Overall Length 95.3 mm, Material - Bushings Steel, Transmissible Torque 1,175 ft-lb, Shaft Dia. Tolerance -0.003 in, Outside Dia. Tolerance +0.003 in, Transmissible Thrust (Lbs.) 13,050, Hub Contact Pressure (PSI) 7,542, Locking Bolt Quantity 1, Bolt Size 70mm, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Zinc Plated

Reviews of Climax Metal Products #C801M-055