Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 2.913 Shaftdia
  • Zoro #: G0209021
  • Mfr #: C600M-74
$628.00
  • System of Measurement: Metric
  • Bore Dia.: 74mm
  • Material - Couplings: Steel
See full product details
This item ships free.

Climax Metal Products #C600M-74 Specifications

  • Zoro #: G0209021
  • Mfr #: C600M-74
System of Measurement: Metric Bore Dia.: 74mm
Material - Couplings: Steel Type: C600 Series
Finish: Oil Dipped Overall Length: 104mm
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Outside Dia.: 170mm
Material: Steel Item: Keyless Rigid Coupling
With Keyway / Without Keyway: Without Keyway Shaft Locking Type - Couplings: 1 Piece Keyless
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 74mm, Steel, Finish Oil Dipped, Outside Dia. 170mm, Overall Length 104mm, Without Keyway

Reviews of Climax Metal Products #C600M-74