Climax Metal Products
KeylessRigidCplg, C600 Ser, 2.992 Shaftdia
Mfr # C600M-76
Zoro # G0209015
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Keyless
- System of Measurement Metric
- Material - Couplings Steel
- Outside Dia. 170 mm
- Overall Length 104 mm
Explore More Products
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel CC-100-100-KW
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 2.438 Shaftdia C600E-243
- CLIMAX METAL PRODUCTS Coupling, Stainless Steel RC-075-S-KW
- CLIMAX METAL PRODUCTS Coupling, Steel RC-100-KW
- CLIMAX METAL PRODUCTS Rigid Sft Cplg, 2in.L, 1-3/4in.dia, S RC-087-KW
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel 2ISCC-050-050
- CLIMAX METAL PRODUCTS KeylessRigidCplg, C600 Ser, 3.15 Shaft dia C600M-80
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel ISCC-087-062-S
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel CC-125-125
- RULAND Coupling, One Piece, Bore Dia 1/2 x 3/8 In CLX-8-6-SS
- CLIMAX METAL PRODUCTS Coupling, Rigid Steel 2CC-175-175-KW
- Climax Metal Products Couplings, Collars, & Adapters