Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessRigidCplg, C600 Ser, 3.15 Shaft dia

  • Zoro #: G0209006
  • Mfr #: C600M-80
$628.00
  • Bore Dia.: 80mm
  • Material - Couplings: Steel
  • Item - Rigid Shaft Couplings: Rigid Shaft Coupling
See full product details
This item ships free.

Climax Metal Products #C600M-80 Specifications

  • Zoro #: G0209006
  • Mfr #: C600M-80
Bore Dia.: 80mm Material - Couplings: Steel
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Item: Keyless Rigid Coupling
Outside Dia.: 170mm System of Measurement: Metric
Overall Length: 104mm Material: Steel
With Keyway / Without Keyway: Without Keyway Finish: Oil Dipped
Type: C600 Series Shaft Locking Type - Couplings: 1 Piece Keyless
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 80mm, Steel, Finish Oil Dipped, Outside Dia. 170mm, Overall Length 104mm, Without Keyway

Reviews of Climax Metal Products #C600M-80