Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 0.787 Shaftdia
  • Zoro #: G0209240
  • Mfr #: C600M-20
$135.00
  • Material: Steel
  • Bore Dia.: 20mm
  • Shaft Locking Type - Couplings: 1 Piece Keyless
See full product details
This item ships free.

Climax Metal Products #C600M-20 Specifications

  • Zoro #: G0209240
  • Mfr #: C600M-20
Material: Steel Bore Dia.: 20mm
Shaft Locking Type - Couplings: 1 Piece Keyless Material - Couplings: Steel
Type: C600 Series System of Measurement: Metric
Item: Keyless Rigid Coupling Outside Dia.: 60mm
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Overall Length: 40mm
With Keyway / Without Keyway: Without Keyway Finish: Oil Dipped
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 20mm, Steel, Finish Oil Dipped, Outside Dia. 60mm, Overall Length 40mm, Without Keyway

Reviews of Climax Metal Products #C600M-20