Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 0.866 Shaftdia
  • Zoro #: G0209231
  • Mfr #: C600M-22
$146.00
  • Shaft Locking Type - Couplings: 1 Piece Keyless
  • Material: Steel
  • Outside Dia.: 60mm
See full product details
This item ships free.

Climax Metal Products #C600M-22 Specifications

  • Zoro #: G0209231
  • Mfr #: C600M-22
Shaft Locking Type - Couplings: 1 Piece Keyless Material: Steel
Outside Dia.: 60mm Type: C600 Series
Bore Dia.: 22mm System of Measurement: Metric
Material - Couplings: Steel Item - Rigid Shaft Couplings: Rigid Shaft Coupling
With Keyway / Without Keyway: Without Keyway Finish: Oil Dipped
Overall Length: 40mm Item: Keyless Rigid Coupling
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 22mm, Steel, Finish Oil Dipped, Outside Dia. 60mm, Overall Length 40mm, Without Keyway

Reviews of Climax Metal Products #C600M-22