Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 0.945 Shaftdia
  • Zoro #: G0209225
  • Mfr #: C600M-24
$135.10
  • Item: Keyless Rigid Coupling
  • Item - Rigid Shaft Couplings: Rigid Shaft Coupling
  • System of Measurement: Metric
See full product details
This item ships free.

Climax Metal Products #C600M-24 Specifications

  • Zoro #: G0209225
  • Mfr #: C600M-24
Item: Keyless Rigid Coupling Item - Rigid Shaft Couplings: Rigid Shaft Coupling
System of Measurement: Metric Material: Steel
Overall Length: 40mm Shaft Locking Type - Couplings: 1 Piece Keyless
Material - Couplings: Steel Finish: Oil Dipped
Bore Dia.: 24mm With Keyway / Without Keyway: Without Keyway
Outside Dia.: 60mm Type: C600 Series
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 24mm, Steel, Finish Oil Dipped, Outside Dia. 60mm, Overall Length 40mm, Without Keyway

Reviews of Climax Metal Products #C600M-24