Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 0.984 Shaftdia
  • Zoro #: G0209216
  • Mfr #: C600M-25
$149.20
  • With Keyway / Without Keyway: Without Keyway
  • Material: Steel
  • System of Measurement: Metric
See full product details
This item ships free.

Climax Metal Products #C600M-25 Specifications

  • Zoro #: G0209216
  • Mfr #: C600M-25
With Keyway / Without Keyway: Without Keyway Material: Steel
System of Measurement: Metric Item: Keyless Rigid Coupling
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Type: C600 Series
Bore Dia.: 25mm Outside Dia.: 66mm
Overall Length: 44mm Material - Couplings: Steel
Shaft Locking Type - Couplings: 1 Piece Keyless Finish: Oil Dipped
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 25mm, Steel, Finish Oil Dipped, Outside Dia. 66mm, Overall Length 44mm, Without Keyway

Reviews of Climax Metal Products #C600M-25