Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 1.142 Shaftdia
  • Zoro #: G0209198
  • Mfr #: C600M-29
$149.30
  • With Keyway / Without Keyway: Without Keyway
  • Overall Length: 44mm
  • Bore Dia.: 29mm
See full product details
This item ships free.

Climax Metal Products #C600M-29 Specifications

  • Zoro #: G0209198
  • Mfr #: C600M-29
With Keyway / Without Keyway: Without Keyway Overall Length: 44mm
Bore Dia.: 29mm Type: C600 Series
Outside Dia.: 66mm Item: Keyless Rigid Coupling
Material - Couplings: Steel Item - Rigid Shaft Couplings: Rigid Shaft Coupling
System of Measurement: Metric Finish: Oil Dipped
Shaft Locking Type - Couplings: 1 Piece Keyless Material: Steel
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 29mm, Steel, Finish Oil Dipped, Outside Dia. 66mm, Overall Length 44mm, Without Keyway

Reviews of Climax Metal Products #C600M-29