Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessRigidCplg, C600 Ser, 1.181 Shaftdia

  • Zoro #: G0209189
  • Mfr #: C600M-30
$175.50
  • Overall Length: 48 mm
  • Item: Keyless Rigid Coupling
  • Type: C600 Series
See full product details
This item ships free.

Climax Metal Products #C600M-30 Specifications

  • Zoro #: G0209189
  • Mfr #: C600M-30
Overall Length: 48 mm Item: Keyless Rigid Coupling
Type: C600 Series With Keyway / Without Keyway: Without Keyway
System of Measurement: Metric Finish: Oil Dipped
Shaft Locking Type - Couplings: 1 Piece Keyless Bore Dia.: 30 mm
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Material: Steel
Outside Dia.: 76 mm Material - Couplings: Steel
Clearance Dia. (In.): Clearance Dia. (mm):
Design: For Use With:
Screw Size (mm): Nominal Conduit/Pipe/Threaded Rod:
Standards: Keyway Width (In.):
Screw Size (In.): Jaw Opening:
Hole Size: Clearance Dia.:
Load Rating: Provides:
Application: Max. RPM:
Keyway Width: Max. Torque:
Max. Torque (In.-Lbs.): Screw Size:
Machined From: Keyway Width (mm):
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 30 mm, Steel, Finish Oil Dipped, Outside Dia. 76 mm, Overall Length 48 mm, Without Keyway

Reviews of Climax Metal Products #C600M-30