Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 1.26 Shaftdia
  • Zoro #: G0209170
  • Mfr #: C600M-32
$163.60
  • Item: Keyless Rigid Coupling
  • Overall Length: 48mm
  • Type: C600 Series
See full product details
This item ships free.

Climax Metal Products #C600M-32 Specifications

  • Zoro #: G0209170
  • Mfr #: C600M-32
Item: Keyless Rigid Coupling Overall Length: 48mm
Type: C600 Series Shaft Locking Type - Couplings: 1 Piece Keyless
Material: Steel Bore Dia.: 32mm
Outside Dia.: 76mm Finish: Oil Dipped
With Keyway / Without Keyway: Without Keyway Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Material - Couplings: Steel System of Measurement: Metric
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 32mm, Steel, Finish Oil Dipped, Outside Dia. 76mm, Overall Length 48mm, Without Keyway

Reviews of Climax Metal Products #C600M-32