Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 1.378 Shaftdia
  • Zoro #: G0209161
  • Mfr #: C600M-35
$178.40
  • Bore Dia.: 35mm
  • Finish: Oil Dipped
  • Item: Keyless Rigid Coupling
See full product details
This item ships free.

Climax Metal Products #C600M-35 Specifications

  • Zoro #: G0209161
  • Mfr #: C600M-35
Bore Dia.: 35mm Finish: Oil Dipped
Item: Keyless Rigid Coupling Overall Length: 48mm
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Material: Steel
Shaft Locking Type - Couplings: 1 Piece Keyless Type: C600 Series
System of Measurement: Metric Material - Couplings: Steel
Outside Dia.: 76mm With Keyway / Without Keyway: Without Keyway
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 35mm, Steel, Finish Oil Dipped, Outside Dia. 76mm, Overall Length 48mm, Without Keyway

Reviews of Climax Metal Products #C600M-35