Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessRigidCplg, C600 Ser, 1.417 Shaftdia

  • Zoro #: G0209155
  • Mfr #: C600M-36
$177.40
  • Outside Dia.: 96 mm
  • Finish: Oil Dipped
  • System of Measurement: Metric
See full product details
This item ships free.

Climax Metal Products #C600M-36 Specifications

  • Zoro #: G0209155
  • Mfr #: C600M-36
Outside Dia.: 96 mm Finish: Oil Dipped
System of Measurement: Metric Item: Keyless Rigid Coupling
Material: Steel With Keyway / Without Keyway: Without Keyway
Material - Couplings: Steel Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Bore Dia.: 36 mm Shaft Locking Type - Couplings: 1 Piece Keyless
Overall Length: 56 mm Type: C600 Series
Screw Size (mm): Screw Size:
Load Rating: Provides:
For Use With: Max. Torque:
Design: Clearance Dia. (mm):
Machined From: Nominal Conduit/Pipe/Threaded Rod:
Clearance Dia. (In.): Max. RPM:
Screw Size (In.): Keyway Width (In.):
Max. Torque (In.-Lbs.): Standards:
Hole Size: Jaw Opening:
Keyway Width (mm): Keyway Width:
Clearance Dia.: Application:
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 36 mm, Steel, Finish Oil Dipped, Outside Dia. 96 mm, Overall Length 56 mm, Without Keyway

Reviews of Climax Metal Products #C600M-36