Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 1.969 Shaftdia
  • Zoro #: G0209128
  • Mfr #: C600M-50
$240.10
  • Material - Couplings: Steel
  • Shaft Locking Type - Couplings: 1 Piece Keyless
  • Item: Keyless Rigid Coupling
See full product details
This item ships free.

Climax Metal Products #C600M-50 Specifications

  • Zoro #: G0209128
  • Mfr #: C600M-50
Material - Couplings: Steel Shaft Locking Type - Couplings: 1 Piece Keyless
Item: Keyless Rigid Coupling Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Type: C600 Series Outside Dia.: 112mm
Bore Dia.: 50mm Finish: Oil Dipped
With Keyway / Without Keyway: Without Keyway Material: Steel
System of Measurement: Metric Overall Length: 68mm
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 50mm, Steel, Finish Oil Dipped, Outside Dia. 112mm, Overall Length 68mm, Without Keyway

Reviews of Climax Metal Products #C600M-50