Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessRigidCplg, C600 Ser, 2.126 Shaftdia

  • Zoro #: G0209100
  • Mfr #: C600M-54
$218.60
  • Material: Steel
  • Finish: Oil Dipped
  • Item: Keyless Rigid Coupling
See full product details
This item ships free.

Climax Metal Products #C600M-54 Specifications

  • Zoro #: G0209100
  • Mfr #: C600M-54
Material: Steel Finish: Oil Dipped
Item: Keyless Rigid Coupling With Keyway / Without Keyway: Without Keyway
Material - Couplings: Steel System of Measurement: Metric
Shaft Locking Type - Couplings: 1 Piece Keyless Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Outside Dia.: 112 mm Overall Length: 68 mm
Bore Dia.: 54 mm Type: C600 Series
Design: Standards:
Screw Size (In.): Keyway Width (mm):
Jaw Opening: Keyway Width:
For Use With: Application:
Max. Torque (In.-Lbs.): Max. RPM:
Machined From: Load Rating:
Max. Torque: Keyway Width (In.):
Nominal Conduit/Pipe/Threaded Rod: Provides:
Clearance Dia.: Clearance Dia. (mm):
Clearance Dia. (In.): Screw Size (mm):
Hole Size: Screw Size:
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 54 mm, Steel, Finish Oil Dipped, Outside Dia. 112 mm, Overall Length 68 mm, Without Keyway

Reviews of Climax Metal Products #C600M-54