Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 2.165 Shaftdia
  • Zoro #: G0209091
  • Mfr #: C600M-55
$269.30
  • Shaft Locking Type - Couplings: 1 Piece Keyless
  • Type: C600 Series
  • Item: Keyless Rigid Coupling
See full product details
This item ships free.

Climax Metal Products #C600M-55 Specifications

  • Zoro #: G0209091
  • Mfr #: C600M-55
Shaft Locking Type - Couplings: 1 Piece Keyless Type: C600 Series
Item: Keyless Rigid Coupling Material - Couplings: Steel
Finish: Oil Dipped Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Material: Steel System of Measurement: Metric
Bore Dia.: 55mm Overall Length: 78mm
With Keyway / Without Keyway: Without Keyway Outside Dia.: 120mm
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 55mm, Steel, Finish Oil Dipped, Outside Dia. 120mm, Overall Length 78mm, Without Keyway

Reviews of Climax Metal Products #C600M-55