Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessRigidCplg, C600 Ser, 2.362 Shaftdia

  • Zoro #: G0209085
  • Mfr #: C600M-60
$269.30
  • Overall Length: 78 mm
  • Material: Steel
  • Material - Couplings: Steel
See full product details
This item ships free.

Climax Metal Products #C600M-60 Specifications

  • Zoro #: G0209085
  • Mfr #: C600M-60
Overall Length: 78 mm Material: Steel
Material - Couplings: Steel Finish: Oil Dipped
With Keyway / Without Keyway: Without Keyway Bore Dia.: 60 mm
Item: Keyless Rigid Coupling Type: C600 Series
System of Measurement: Metric Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Shaft Locking Type - Couplings: 1 Piece Keyless Outside Dia.: 120 mm
Max. Torque (In.-Lbs.): Keyway Width (mm):
Keyway Width (In.): Hole Size:
Clearance Dia. (In.): Load Rating:
Provides: Max. RPM:
Clearance Dia.: Keyway Width:
Screw Size (mm): Screw Size:
Nominal Conduit/Pipe/Threaded Rod: Application:
Clearance Dia. (mm): Screw Size (In.):
Jaw Opening: Standards:
Machined From: Design:
For Use With: Max. Torque:
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 60 mm, Steel, Finish Oil Dipped, Outside Dia. 120 mm, Overall Length 78 mm, Without Keyway

Reviews of Climax Metal Products #C600M-60