Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 2.48 Shaftdia
  • Zoro #: G0209076
  • Mfr #: C600M-63
$284.20
  • Overall Length: 78mm
  • Shaft Locking Type - Couplings: 1 Piece Keyless
  • Item - Rigid Shaft Couplings: Rigid Shaft Coupling
See full product details
This item ships free.

Climax Metal Products #C600M-63 Specifications

  • Zoro #: G0209076
  • Mfr #: C600M-63
Overall Length: 78mm Shaft Locking Type - Couplings: 1 Piece Keyless
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Type: C600 Series
Material - Couplings: Steel Bore Dia.: 63mm
Finish: Oil Dipped With Keyway / Without Keyway: Without Keyway
System of Measurement: Metric Material: Steel
Outside Dia.: 120mm Item: Keyless Rigid Coupling
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Similar to rigid clamp couplings, shaft collars are used to hold bearings and sprockets tightly on the shaft, and are used in motor and gearbox assemblies. Here are some important details for Climax Metal Products Keyless Rigid Coupling. Material: Steel, Overall Length: 78mm.

Reviews of Climax Metal Products #C600M-63