Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessRigidCplg, C600 Ser, 2.756 Shaftdia
  • Zoro #: G0209049
  • Mfr #: C600M-70
$444.50
  • Finish: Oil Dipped
  • Shaft Locking Type - Couplings: 1 Piece Keyless
  • Outside Dia.: 148mm
See full product details
This item ships free.

Climax Metal Products #C600M-70 Specifications

  • Zoro #: G0209049
  • Mfr #: C600M-70
Finish: Oil Dipped Shaft Locking Type - Couplings: 1 Piece Keyless
Outside Dia.: 148mm Item - Rigid Shaft Couplings: Rigid Shaft Coupling
Overall Length: 88mm Bore Dia.: 70mm
System of Measurement: Metric Item: Keyless Rigid Coupling
With Keyway / Without Keyway: Without Keyway Material - Couplings: Steel
Material: Steel Type: C600 Series
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 70mm, Steel, Finish Oil Dipped, Outside Dia. 148mm, Overall Length 88mm, Without Keyway

Reviews of Climax Metal Products #C600M-70