Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessRigidCplg, C600 Ser, 2.874 Shaftdia

  • Zoro #: G0209030
  • Mfr #: C600M-73
$448.95
  • Outside Dia.: 148 mm
  • With Keyway / Without Keyway: Without Keyway
  • Material - Couplings: Steel
See full product details
This item ships free.

Climax Metal Products #C600M-73 Specifications

  • Zoro #: G0209030
  • Mfr #: C600M-73
Outside Dia.: 148 mm With Keyway / Without Keyway: Without Keyway
Material - Couplings: Steel Bore Dia.: 73 mm
Shaft Locking Type - Couplings: 1 Piece Keyless System of Measurement: Metric
Overall Length: 88 mm Finish: Oil Dipped
Type: C600 Series Item: Keyless Rigid Coupling
Item - Rigid Shaft Couplings: Rigid Shaft Coupling Material: Steel
Max. RPM: Keyway Width (mm):
Design: Clearance Dia.:
For Use With: Screw Size:
Hole Size: Clearance Dia. (In.):
Screw Size (In.): Machined From:
Keyway Width: Screw Size (mm):
Provides: Nominal Conduit/Pipe/Threaded Rod:
Standards: Application:
Load Rating: Max. Torque:
Max. Torque (In.-Lbs.): Jaw Opening:
Clearance Dia. (mm): Keyway Width (In.):
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Rigid Coupling, 1 Piece Keyless, Metric, Bore Dia. 73 mm, Steel, Finish Oil Dipped, Outside Dia. 148 mm, Overall Length 88 mm, Without Keyway

Reviews of Climax Metal Products #C600M-73