Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123E Ser, 1.125Shaftdia

  • Zoro #: G0211666
  • Mfr #: C123E-112
$36.22
  • Outside Dia. Tolerance: +0/-.002 in
  • Overall Length: 1.358 in
  • Outside Dia. (In.): 2.165
See full product details
Orders over $75 ship free.

Climax Metal Products #C123E-112 Specifications

  • Zoro #: G0211666
  • Mfr #: C123E-112
Outside Dia. Tolerance: +0/-.002 in Overall Length: 1.358 in
Outside Dia. (In.): 2.165 Transmissible Torque (Ft.-Lbs.): 29
Overall Length (In.): 1.358 Keyless Bushing Series: C123E
Shaft Dia. Tolerance: +0/-.002 in Package Quantity: 1
Outside Dia.: 2.165 in Withstand Temp. (Deg. F): Up to 400 Degrees F
Material - Bushings: Steel Agency Compliance: RoHS
For Shaft Dia. - Bushings: 1 1/8 in Finish: Oil Dipped
Transmissible Torque: 29 ft-lb Item: Keyless Locking Assembly
Hub Contact Pressure (PSI): 26,484.553 Transmissible Thrust (Lbs.): 7,517.813
Shaft Dia. (In.): 1.125 Material: Steel
Bolt Size: M6 x 20 Locking Bolt Quantity: 6
Type: C123E Series Keyless Bushing Type: Multi-Screw Locking Assembly
Overall Length (mm): 34.5 For Use With:
Shaft Dia. (mm): Bushing Hole Dia.:
Outside Dia. (mm): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123E, For Shaft Dia. - Bushings 1 1/8 in, Outside Dia. 2.165 in, Overall Length 1.358 in, Material - Bushings Steel, Transmissible Torque 29 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 7,517.813, Hub Contact Pressure (PSI) 26,484.553, Locking Bolt Quantity 6, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C123E-112