Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123E Ser, 2.875Shaftdia

  • Zoro #: G0211456
  • Mfr #: C123E-287
$67.94
  • Shaft Dia. (In.): 2.875
  • Finish: Oil Dipped
  • Bolt Size: M10 x 30
See full product details
Orders over $75 ship free.

Climax Metal Products #C123E-287 Specifications

  • Zoro #: G0211456
  • Mfr #: C123E-287
Shaft Dia. (In.): 2.875 Finish: Oil Dipped
Bolt Size: M10 x 30 Material: Steel
Withstand Temp. (Deg. F): Up to 400 Item: Keyless Locking Assembly
Overall Length (mm): 50.5 Shaft Dia. Tolerance: +0/-.002"
Overall Length (In.): 1.988 Outside Dia.: 4.528"
Transmissible Torque: 304 ft.-lb. Transmissible Thrust (Lbs.): 30403.162
Type: C123E Series Package Quantity: 1
Outside Dia. Tolerance: +0/-.002" Keyless Bushing Type: Multi-Screw Locking Assembly
Agency Compliance: RoHS Outside Dia. (In.): 4.528
Material - Bushings: Steel Transmissible Torque (Ft.-Lbs.): 304
Keyless Bushing Series: C123E Locking Bolt Quantity: 8
Overall Length: 1.988" For Shaft Dia. - Bushings: 2-7/8"
Hub Contact Pressure (PSI): 29687.407 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123E, For Shaft Dia. - Bushings 2-7/8 In., Outside Dia. 4.528 In., Overall Length 1.988 In., Material - Bushings Steel, Transmissible Torque 304 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 30403.162, Hub Contact Pressure (PSI) 29687.407, Locking Bolt Quantity 8, Bolt Size M10 x 30, Withstand Temp. (Deg. F) Up to 400

Reviews of Climax Metal Products #C123E-287