Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Lock Assem, C123E Ser, 3 Shaft dia

  • Zoro #: G0211438
  • Mfr #: C123E-300
$74.89
  • Withstand Temp. (Deg. F): Up to 400
  • Item: Keyless Locking Assembly
  • Package Quantity: 1
See full product details
Orders over $75 ship free.

Climax Metal Products #C123E-300 Specifications

  • Zoro #: G0211438
  • Mfr #: C123E-300
Withstand Temp. (Deg. F): Up to 400 Item: Keyless Locking Assembly
Package Quantity: 1 Bolt Size: M10 x 30
For Shaft Dia. - Bushings: 3" Overall Length: 1.988"
Material - Bushings: Steel Transmissible Torque: 317 ft.-lb.
Overall Length (mm): 50.5 Locking Bolt Quantity: 8
Keyless Bushing Type: Multi-Screw Locking Assembly Outside Dia. (In.): 4.724
Transmissible Thrust (Lbs.): 30403.162 Overall Length (In.): 1.988
Agency Compliance: RoHS Transmissible Torque (Ft.-Lbs.): 317
Hub Contact Pressure (PSI): 28450.432 Keyless Bushing Series: C123E
Finish: Oil Dipped Shaft Dia. Tolerance: +0/-.002"
Shaft Dia. (In.): 3 Outside Dia. Tolerance: +0/-.002"
Outside Dia.: 4.724" Material: Steel
Type: C123E Series Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123E, For Shaft Dia. - Bushings 3 In., Outside Dia. 4.724 In., Overall Length 1.988 In., Material - Bushings Steel, Transmissible Torque 317 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 30403.162, Hub Contact Pressure (PSI) 28450.432, Locking Bolt Quantity 8, Bolt Size M10 x 30, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C123E-300