Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123M Ser, 0.787Shaftdia

  • Zoro #: G0211410
  • Mfr #: C123M-20X47
$36.95
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Agency Compliance: RoHS
  • Outside Dia. (mm): 47
See full product details
Orders over $75 ship free.

Climax Metal Products #C123M-20X47 Specifications

  • Zoro #: G0211410
  • Mfr #: C123M-20X47
Keyless Bushing Type: Multi-Screw Locking Assembly Agency Compliance: RoHS
Outside Dia. (mm): 47 Transmissible Torque: 17 ft-lb
Transmissible Thrust (Lbs.): 6,264.844 Shaft Dia. Tolerance: +0/-.002 in
Locking Bolt Quantity: 5 For Shaft Dia. - Bushings: 20 mm
Keyless Bushing Series: C123M Outside Dia. Tolerance: +0/-.002 in
Outside Dia. (In.): 1.85 Bolt Size: M6 x 20
Finish: Oil Dipped Overall Length: 34.5 mm
Material - Bushings: Steel Material: Steel
Item: Keyless Locking Assembly Hub Contact Pressure (PSI): 31,533.171
Outside Dia.: 47 mm Package Quantity: 1
Shaft Dia. (In.): 0.787 Shaft Dia. (mm): 20
Overall Length (mm): 34.5 Type: C123M Series
Transmissible Torque (Ft.-Lbs.): 17 Overall Length (In.): 1.358
Withstand Temp. (Deg. F): Up to 400 Degrees F For Use With:
Bushing Hole Dia.: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123M, For Shaft Dia. - Bushings 20 mm, Outside Dia. 47 mm, Overall Length 34.5 mm, Material - Bushings Steel, Transmissible Torque 17 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 6,264.844, Hub Contact Pressure (PSI) 31,533.171, Locking Bolt Quantity 5, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C123M-20X47