Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123M Ser, 1.102Shaftdia

  • Zoro #: G0211377
  • Mfr #: C123M-28X55
$38.29
  • Transmissible Torque: 29 ft.-lb.
  • Keyless Bushing Series: C123M
  • Withstand Temp. (Deg. F): Up to 400
See full product details
Orders over $75 ship free.

Climax Metal Products #C123M-28X55 Specifications

  • Zoro #: G0211377
  • Mfr #: C123M-28X55
Transmissible Torque: 29 ft.-lb. Keyless Bushing Series: C123M
Withstand Temp. (Deg. F): Up to 400 Overall Length (In.): 1.358
Shaft Dia. (mm): 28 Transmissible Torque (Ft.-Lbs.): 29
For Shaft Dia. - Bushings: 28mm Package Quantity: 1
Outside Dia. (In.): 2.165 Material: Steel
Transmissible Thrust (Lbs.): 7517.813 Hub Contact Pressure (PSI): 27028.432
Locking Bolt Quantity: 6 Item: Keyless Locking Assembly
Shaft Dia. (In.): 1.102 Agency Compliance: RoHS
Material - Bushings: Steel Overall Length (mm): 34.5
Bolt Size: M6 x 20 Finish: Oil Dipped
Type: C123M Series Overall Length: 34.5mm
Outside Dia.: 55mm Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia. Tolerance: +0/-.002" Outside Dia. (mm): 55
Shaft Dia. Tolerance: +0/-.002" Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123M, For Shaft Dia. - Bushings 28mm, Outside Dia. 55mm, Overall Length 34.5mm, Material - Bushings Steel, Transmissible Torque 29 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 7517.813, Hub Contact Pressure (PSI) 27028.432, Locking Bolt Quantity 6, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C123M-28X55