Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123M Ser, 2.362Shaftdia

  • Zoro #: G0211261
  • Mfr #: C123M-60X90
$55.73
  • Material - Bushings: Steel
  • Outside Dia.: 90mm
  • Transmissible Torque (Ft.-Lbs.): 152
See full product details
Orders over $75 ship free.

Climax Metal Products #C123M-60X90 Specifications

  • Zoro #: G0211261
  • Mfr #: C123M-60X90
Material - Bushings: Steel Outside Dia.: 90mm
Transmissible Torque (Ft.-Lbs.): 152 Shaft Dia. (mm): 60
Outside Dia. (In.): 3.543 Item: Keyless Locking Assembly
Bolt Size: M8 x 25 Finish: Oil Dipped
For Shaft Dia. - Bushings: 60mm Overall Length (In.): 1.673
Overall Length (mm): 42.5 Type: C123M Series
Overall Length: 42.5mm Keyless Bushing Type: Multi-Screw Locking Assembly
Material: Steel Package Quantity: 1
Agency Compliance: RoHS Shaft Dia. (In.): 2.362
Withstand Temp. (Deg. F): Up to 400 Transmissible Thrust (Lbs.): 18520.704
Transmissible Torque: 152 ft.-lb. Outside Dia. Tolerance: +0/-.002"
Shaft Dia. Tolerance: +0/-.002" Outside Dia. (mm): 90
Locking Bolt Quantity: 8 Keyless Bushing Series: C123M
Hub Contact Pressure (PSI): 26412.685 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123M, For Shaft Dia. - Bushings 60mm, Outside Dia. 90mm, Overall Length 42.5mm, Material - Bushings Steel, Transmissible Torque 152 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 18520.704, Hub Contact Pressure (PSI) 26412.685, Locking Bolt Quantity 8, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C123M-60X90