Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123M Ser, 2.559Shaftdia

  • Zoro #: G0211255
  • Mfr #: C123M-65X95
$55.52
  • Withstand Temp. (Deg. F): Up to 400
  • Bolt Size: M8 x 25
  • Item: Keyless Locking Assembly
See full product details
Orders over $75 ship free.

Climax Metal Products #C123M-65X95 Specifications

  • Zoro #: G0211255
  • Mfr #: C123M-65X95
Withstand Temp. (Deg. F): Up to 400 Bolt Size: M8 x 25
Item: Keyless Locking Assembly Hub Contact Pressure (PSI): 27428.557
Outside Dia. Tolerance: +0/-.002" Material: Steel
Material - Bushings: Steel Outside Dia. (In.): 3.74
Transmissible Torque (Ft.-Lbs.): 185 Overall Length (In.): 1.673
Package Quantity: 1 Overall Length (mm): 42.5
Finish: Oil Dipped Transmissible Torque: 185 ft.-lb.
Outside Dia.: 95mm For Shaft Dia. - Bushings: 65mm
Shaft Dia. (In.): 2.559 Keyless Bushing Series: C123M
Keyless Bushing Type: Multi-Screw Locking Assembly Type: C123M Series
Shaft Dia. Tolerance: +0/-.002" Transmissible Thrust (Lbs.): 20835.792
Agency Compliance: RoHS Shaft Dia. (mm): 65
Outside Dia. (mm): 95 Overall Length: 42.5mm
Locking Bolt Quantity: 9 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123M, For Shaft Dia. - Bushings 65mm, Outside Dia. 95mm, Overall Length 42.5mm, Material - Bushings Steel, Transmissible Torque 185 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 20835.792, Hub Contact Pressure (PSI) 27428.557, Locking Bolt Quantity 9, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C123M-65X95