Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C123M Ser, 3.543Shaftdia

  • Zoro #: G0211200
  • Mfr #: C123M-90X130
$86.95
  • Transmissible Thrust (Lbs.): 34,203.558
  • Shaft Dia. Tolerance: +0/-.002 in
  • Package Quantity: 1
See full product details
This item ships free.

Climax Metal Products #C123M-90X130 Specifications

  • Zoro #: G0211200
  • Mfr #: C123M-90X130
Transmissible Thrust (Lbs.): 34,203.558 Shaft Dia. Tolerance: +0/-.002 in
Package Quantity: 1 Material: Steel
Keyless Bushing Series: C123M For Shaft Dia. - Bushings: 90 mm
Hub Contact Pressure (PSI): 27,099.036 Agency Compliance: RoHS
Overall Length (In.): 1.988 Shaft Dia. (In.): 3.543
Keyless Bushing Type: Multi-Screw Locking Assembly Type: C123M Series
Outside Dia.: 130 mm Item: Keyless Locking Assembly
Transmissible Torque: 421 ft-lb Overall Length: 50.5 mm
Overall Length (mm): 50.5 Shaft Dia. (mm): 90
Bolt Size: M10 x 30 Outside Dia. Tolerance: +0/-.002 in
Outside Dia. (mm): 130 Outside Dia. (In.): 5.118
Material - Bushings: Steel Finish: Oil Dipped
Transmissible Torque (Ft.-Lbs.): 421 Locking Bolt Quantity: 9
Withstand Temp. (Deg. F): Up to 400 Degrees F For Use With:
Bushing Hole Dia.: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C123M, For Shaft Dia. - Bushings 90 mm, Outside Dia. 130 mm, Overall Length 50.5 mm, Material - Bushings Steel, Transmissible Torque 421 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 34,203.558, Hub Contact Pressure (PSI) 27,099.036, Locking Bolt Quantity 9, Bolt Size M10 x 30, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C123M-90X130