Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133E Ser, 1.125Shaftdia

  • Zoro #: G0211176
  • Mfr #: C133E-112
$36.22
  • Outside Dia.: 2.165 in
  • Transmissible Torque: 29 ft-lb
  • Material: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C133E-112 Specifications

  • Zoro #: G0211176
  • Mfr #: C133E-112
Outside Dia.: 2.165 in Transmissible Torque: 29 ft-lb
Material: Steel Hub Contact Pressure (PSI): 26,484.553
Finish: Oil Dipped Material - Bushings: Steel
Type: C133E Series Overall Length (In.): 1.358
Overall Length: 1.358 in Locking Bolt Quantity: 6
Overall Length (mm): 34.5 Shaft Dia. (In.): 1.125
Keyless Bushing Series: C133E Bolt Size: M6 x 20
Shaft Dia. Tolerance: +0/-.002 in Outside Dia. Tolerance: +0/-.002 in
Withstand Temp. (Deg. F): Up to 400 Degrees F Package Quantity: 1
Transmissible Torque (Ft.-Lbs.): 29 Transmissible Thrust (Lbs.): 7,517.813
Outside Dia. (In.): 2.165 Item: Keyless Locking Assembly
For Shaft Dia. - Bushings: 1 1/8 in Keyless Bushing Type: Multi-Screw Locking Assembly
Agency Compliance: RoHS Outside Dia. (mm):
Bushing Hole Dia.: For Use With:
Shaft Dia. (mm): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133E, For Shaft Dia. - Bushings 1 1/8 in, Outside Dia. 2.165 in, Overall Length 1.358 in, Material - Bushings Steel, Transmissible Torque 29 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 7,517.813, Hub Contact Pressure (PSI) 26,484.553, Locking Bolt Quantity 6, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C133E-112