Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133E Ser, 2.125Shaftdia

  • Zoro #: G0211121
  • Mfr #: C133E-212
$45.05
  • Transmissible Thrust (Lbs.): 18,520.704
  • Outside Dia. (In.): 3.346
  • Material - Bushings: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C133E-212 Specifications

  • Zoro #: G0211121
  • Mfr #: C133E-212
Transmissible Thrust (Lbs.): 18,520.704 Outside Dia. (In.): 3.346
Material - Bushings: Steel Finish: Oil Dipped
Outside Dia. Tolerance: +0/-.002 in Shaft Dia. (In.): 2.125
Transmissible Torque (Ft.-Lbs.): 137 Type: C133E Series
Withstand Temp. (Deg. F): Up to 400 Degrees F Bolt Size: M8 x 25
Agency Compliance: RoHS Item: Keyless Locking Assembly
Package Quantity: 1 Material: Steel
Transmissible Torque: 137 ft-lb Keyless Bushing Type: Multi-Screw Locking Assembly
Shaft Dia. Tolerance: +0/-.002 in Hub Contact Pressure (PSI): 29,361.021
Keyless Bushing Series: C133E Outside Dia.: 3.346 in
Overall Length (In.): 1.673 Overall Length (mm): 42.5
Overall Length: 1.673 in Locking Bolt Quantity: 8
For Shaft Dia. - Bushings: 2 1/8 in Shaft Dia. (mm):
For Use With: Bushing Hole Dia.:
Outside Dia. (mm): Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133E, For Shaft Dia. - Bushings 2 1/8 in, Outside Dia. 3.346 in, Overall Length 1.673 in, Material - Bushings Steel, Transmissible Torque 137 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 18,520.704, Hub Contact Pressure (PSI) 29,361.021, Locking Bolt Quantity 8, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C133E-212