Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 3.937Shaftdia

  • Zoro #: G0211027
  • Mfr #: C133M-100X145
$121.40
  • For Shaft Dia. - Bushings: 100 mm
  • Shaft Dia. (In.): 3.937
  • Material - Bushings: Steel
See full product details
This item ships free.

Climax Metal Products #C133M-100X145 Specifications

  • Zoro #: G0211027
  • Mfr #: C133M-100X145
For Shaft Dia. - Bushings: 100 mm Shaft Dia. (In.): 3.937
Material - Bushings: Steel Locking Bolt Quantity: 8
Item: Keyless Locking Assembly Package Quantity: 1
Transmissible Torque (Ft.-Lbs.): 621 Overall Length (In.): 2.244
Overall Length: 57 mm Outside Dia. Tolerance: +0/-.002 in
Transmissible Thrust (Lbs.): 45,405.596 Finish: Oil Dipped
Bolt Size: M12 x 35 Keyless Bushing Series: C133M
Shaft Dia. (mm): 100 Outside Dia. (mm): 145
Agency Compliance: RoHS Hub Contact Pressure (PSI): 29,886.313
Withstand Temp. (Deg. F): Up to 400 Degrees F Outside Dia. (In.): 5.709
Outside Dia.: 145 mm Overall Length (mm): 57
Transmissible Torque: 621 ft-lb Keyless Bushing Type: Multi-Screw Locking Assembly
Shaft Dia. Tolerance: +0/-.002 in Type: C133M Series
Material: Steel For Use With:
Bushing Hole Dia.: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 100 mm, Outside Dia. 145 mm, Overall Length 57 mm, Material - Bushings Steel, Transmissible Torque 621 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 45,405.596, Hub Contact Pressure (PSI) 29,886.313, Locking Bolt Quantity 8, Bolt Size M12 x 35, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-100X145