Climax Metal Products
KeylessLockAssem, C133M Ser, 1.181Shaftdia
Mfr # C133M-30X55
Zoro # G0210966
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyless Bushing Type Multi-Screw Locking Assembly
- Keyless Bushing Series C133M
- For Shaft Dia. - Bushings 30 mm
- Outside Dia. (In.) 2.165
- Overall Length 34.5 mm
Explore More Products
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C123E Ser, 1.5Shaftdia C123E-150
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C200 Ser, 2 Shaft dia. C200E-200
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 1.125 In., 6 Bolt C192E-112
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 32mm, 6 Bolt C192M-32X51
- CLIMAX METAL PRODUCTS KeylessLockAssem, C405 Ser, 1.181 Shaftdia C405M-30X55
- CLIMAX METAL PRODUCTS Keyless Bushing, Dia. 20mm, 5 Bolt C192M-20X45
- CLIMAX METAL PRODUCTS KeylessLockAssem, C123M Ser, 0.945Shaftdia C123M-24X50
- CLIMAX METAL PRODUCTS KeylessLockAssem, C200 Ser, 1.938 Shaftdia C200E-193
- CLIMAX METAL PRODUCTS Locking Assembly, Shaft Dia. 2.4380" C801E-243
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C123ESer, 1 Shaft dia. C123E-100
- FENNER DRIVES Keyless Bushing, Dia. 30mm, 6 Bolt B301030
- Climax Metal Products Keyless Bushings