Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 1.378Shaftdia

  • Zoro #: G0210948
  • Mfr #: C133M-35X60
$38.95
  • Material: Steel
  • Shaft Dia. (mm): 35
  • Transmissible Torque (Ft.-Lbs.): 48
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-35X60 Specifications

  • Zoro #: G0210948
  • Mfr #: C133M-35X60
Material: Steel Shaft Dia. (mm): 35
Transmissible Torque (Ft.-Lbs.): 48 Bolt Size: M6 x 20
Hub Contact Pressure (PSI): 28,830.327 Overall Length (mm): 34.5
Transmissible Torque: 48 ft-lb For Shaft Dia. - Bushings: 35 mm
Finish: Oil Dipped Outside Dia. (In.): 2.362
Outside Dia.: 60 mm Shaft Dia. Tolerance: +0/-.002 in
Material - Bushings: Steel Transmissible Thrust (Lbs.): 10,023.75
Agency Compliance: RoHS Keyless Bushing Series: C133M
Keyless Bushing Type: Multi-Screw Locking Assembly Package Quantity: 1
Type: C133M Series Item: Keyless Locking Assembly
Locking Bolt Quantity: 8 Shaft Dia. (In.): 1.378
Overall Length: 34.5 mm Withstand Temp. (Deg. F): Up to 400 Degrees F
Outside Dia. Tolerance: +0/-.002 in Overall Length (In.): 1.358
Outside Dia. (mm): 60 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 35 mm, Outside Dia. 60 mm, Overall Length 34.5 mm, Material - Bushings Steel, Transmissible Torque 48 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 10,023.75, Hub Contact Pressure (PSI) 28,830.327, Locking Bolt Quantity 8, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-35X60