Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 1.575Shaftdia

  • Zoro #: G0210920
  • Mfr #: C133M-40X65
$40.14
  • Outside Dia.: 65 mm
  • Material - Bushings: Steel
  • Transmissible Thrust (Lbs.): 10,023.75
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-40X65 Specifications

  • Zoro #: G0210920
  • Mfr #: C133M-40X65
Outside Dia.: 65 mm Material - Bushings: Steel
Transmissible Thrust (Lbs.): 10,023.75 Overall Length: 34.5 mm
Overall Length (mm): 34.5 Finish: Oil Dipped
Outside Dia. Tolerance: +0/-.002 in Outside Dia. (mm): 65
Shaft Dia. (In.): 1.575 Keyless Bushing Series: C133M
Bolt Size: M6 x 20 Item: Keyless Locking Assembly
Hub Contact Pressure (PSI): 25,226.537 Locking Bolt Quantity: 8
Transmissible Torque (Ft.-Lbs.): 55 Outside Dia. (In.): 2.559
Overall Length (In.): 1.358 Package Quantity: 1
Withstand Temp. (Deg. F): Up to 400 Degrees F Agency Compliance: RoHS
Keyless Bushing Type: Multi-Screw Locking Assembly Material: Steel
Transmissible Torque: 55 ft-lb Shaft Dia. (mm): 40
For Shaft Dia. - Bushings: 40 mm Type: C133M Series
Shaft Dia. Tolerance: +0/-.002 in Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 40 mm, Outside Dia. 65 mm, Overall Length 34.5 mm, Material - Bushings Steel, Transmissible Torque 55 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 10,023.75, Hub Contact Pressure (PSI) 25,226.537, Locking Bolt Quantity 8, Bolt Size M6 x 20, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-40X65