Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 1.654Shaftdia

  • Zoro #: G0210911
  • Mfr #: C133M-42X75
$43.27
  • Overall Length (In.): 1.673
  • Hub Contact Pressure (PSI): 33,015.856
  • Shaft Dia. (mm): 42
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-42X75 Specifications

  • Zoro #: G0210911
  • Mfr #: C133M-42X75
Overall Length (In.): 1.673 Hub Contact Pressure (PSI): 33,015.856
Shaft Dia. (mm): 42 Outside Dia. Tolerance: +0/-.002 in
Type: C133M Series Keyless Bushing Series: C133M
Material - Bushings: Steel For Shaft Dia. - Bushings: 42 mm
Overall Length (mm): 42.5 Item: Keyless Locking Assembly
Package Quantity: 1 Outside Dia. (In.): 2.953
Agency Compliance: RoHS Finish: Oil Dipped
Withstand Temp. (Deg. F): Up to 400 Degrees F Material: Steel
Overall Length: 42.5 mm Locking Bolt Quantity: 7
Transmissible Torque: 93 ft-lb Shaft Dia. Tolerance: +0/-.002 in
Shaft Dia. (In.): 1.654 Bolt Size: M8 x 25
Transmissible Thrust (Lbs.): 16,205.616 Outside Dia.: 75 mm
Keyless Bushing Type: Multi-Screw Locking Assembly Outside Dia. (mm): 75
Transmissible Torque (Ft.-Lbs.): 93 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 42 mm, Outside Dia. 75 mm, Overall Length 42.5 mm, Material - Bushings Steel, Transmissible Torque 93 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 16,205.616, Hub Contact Pressure (PSI) 33,015.856, Locking Bolt Quantity 7, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-42X75