Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 1.772Shaftdia

  • Zoro #: G0210905
  • Mfr #: C133M-45X75
$43.27
  • Outside Dia. (In.): 2.953
  • Transmissible Thrust (Lbs.): 16205.616
  • Finish: Oil Dipped
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-45X75 Specifications

  • Zoro #: G0210905
  • Mfr #: C133M-45X75
Outside Dia. (In.): 2.953 Transmissible Thrust (Lbs.): 16205.616
Finish: Oil Dipped Keyless Bushing Type: Multi-Screw Locking Assembly
Outside Dia. (mm): 75 Shaft Dia. (mm): 45
Keyless Bushing Series: C133M Hub Contact Pressure (PSI): 30814.799
Overall Length (In.): 1.673 Outside Dia. Tolerance: +0/-.002"
Transmissible Torque: 100 ft.-lb. Item: Keyless Locking Assembly
Overall Length: 42.5mm Shaft Dia. (In.): 1.772
Type: C133M Series Outside Dia.: 75mm
Shaft Dia. Tolerance: +0/-.002" For Shaft Dia. - Bushings: 45mm
Locking Bolt Quantity: 7 Package Quantity: 1
Bolt Size: M8 x 25 Agency Compliance: RoHS
Material: Steel Overall Length (mm): 42.5
Material - Bushings: Steel Transmissible Torque (Ft.-Lbs.): 100
Withstand Temp. (Deg. F): Up to 400 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 45mm, Outside Dia. 75mm, Overall Length 42.5mm, Material - Bushings Steel, Transmissible Torque 100 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 16205.616, Hub Contact Pressure (PSI) 30814.799, Locking Bolt Quantity 7, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-45X75