Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 2.165Shaftdia

  • Zoro #: G0210878
  • Mfr #: C133M-55X85
$47.30
  • Material - Bushings: Steel
  • Outside Dia.: 85 mm
  • Transmissible Thrust (Lbs.): 18,520.704
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-55X85 Specifications

  • Zoro #: G0210878
  • Mfr #: C133M-55X85
Material - Bushings: Steel Outside Dia.: 85 mm
Transmissible Thrust (Lbs.): 18,520.704 Overall Length: 42.5 mm
Shaft Dia. (In.): 2.165 Bolt Size: M8 x 25
Overall Length (In.): 1.673 Agency Compliance: RoHS
Transmissible Torque (Ft.-Lbs.): 139 Locking Bolt Quantity: 8
Keyless Bushing Series: C133M Outside Dia. Tolerance: +0/-.002 in
Outside Dia. (mm): 85 Material: Steel
Shaft Dia. Tolerance: +0/-.002 in Shaft Dia. (mm): 55
Keyless Bushing Type: Multi-Screw Locking Assembly Withstand Temp. (Deg. F): Up to 400 Degrees F
For Shaft Dia. - Bushings: 55 mm Transmissible Torque: 139 ft-lb
Finish: Oil Dipped Outside Dia. (In.): 3.346
Type: C133M Series Overall Length (mm): 42.5
Item: Keyless Locking Assembly Hub Contact Pressure (PSI): 28,813.838
Package Quantity: 1 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 55 mm, Outside Dia. 85 mm, Overall Length 42.5 mm, Material - Bushings Steel, Transmissible Torque 139 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 18,520.704, Hub Contact Pressure (PSI) 28,813.838, Locking Bolt Quantity 8, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-55X85