Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 2.362Shaftdia

  • Zoro #: G0210869
  • Mfr #: C133M-60X90
$55.74
  • Transmissible Thrust (Lbs.): 18,520.704
  • Shaft Dia. (mm): 60
  • Keyless Bushing Series: C133M
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-60X90 Specifications

  • Zoro #: G0210869
  • Mfr #: C133M-60X90
Transmissible Thrust (Lbs.): 18,520.704 Shaft Dia. (mm): 60
Keyless Bushing Series: C133M Overall Length (In.): 1.673
Package Quantity: 1 Transmissible Torque (Ft.-Lbs.): 152
Agency Compliance: RoHS Hub Contact Pressure (PSI): 26,412.685
Overall Length: 42.5 mm Outside Dia. (In.): 3.543
Material: Steel Shaft Dia. Tolerance: +0/-.002 in
Outside Dia. (mm): 90 Item: Keyless Locking Assembly
Bolt Size: M8 x 25 Type: C133M Series
For Shaft Dia. - Bushings: 60 mm Locking Bolt Quantity: 8
Finish: Oil Dipped Withstand Temp. (Deg. F): Up to 400 Degrees F
Outside Dia. Tolerance: +0/-.002 in Outside Dia.: 90 mm
Material - Bushings: Steel Keyless Bushing Type: Multi-Screw Locking Assembly
Shaft Dia. (In.): 2.362 Transmissible Torque: 152 ft-lb
Overall Length (mm): 42.5 Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 60 mm, Outside Dia. 90 mm, Overall Length 42.5 mm, Material - Bushings Steel, Transmissible Torque 152 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 18,520.704, Hub Contact Pressure (PSI) 26,412.685, Locking Bolt Quantity 8, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-60X90