Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 2.559Shaftdia

  • Zoro #: G0210850
  • Mfr #: C133M-65X95
$56.47
  • Bolt Size: M8 x 25
  • For Shaft Dia. - Bushings: 65 mm
  • Material - Bushings: Steel
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-65X95 Specifications

  • Zoro #: G0210850
  • Mfr #: C133M-65X95
Bolt Size: M8 x 25 For Shaft Dia. - Bushings: 65 mm
Material - Bushings: Steel Outside Dia. Tolerance: +0/-.002 in
Overall Length (In.): 1.673 Keyless Bushing Type: Multi-Screw Locking Assembly
Shaft Dia. (mm): 65 Agency Compliance: RoHS
Withstand Temp. (Deg. F): Up to 400 Degrees F Overall Length: 42.5 mm
Material: Steel Package Quantity: 1
Locking Bolt Quantity: 9 Outside Dia. (In.): 3.74
Shaft Dia. Tolerance: +0/-.002 in Hub Contact Pressure (PSI): 27,428.557
Transmissible Torque (Ft.-Lbs.): 185 Outside Dia.: 95 mm
Transmissible Thrust (Lbs.): 20,835.792 Finish: Oil Dipped
Outside Dia. (mm): 95 Keyless Bushing Series: C133M
Transmissible Torque: 185 ft-lb Item: Keyless Locking Assembly
Shaft Dia. (In.): 2.559 Overall Length (mm): 42.5
Type: C133M Series Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 65 mm, Outside Dia. 95 mm, Overall Length 42.5 mm, Material - Bushings Steel, Transmissible Torque 185 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 20,835.792, Hub Contact Pressure (PSI) 27,428.557, Locking Bolt Quantity 9, Bolt Size M8 x 25, Withstand Temp. (Deg. F) Up to 400 Degrees F, Finish Oil Dipped

Reviews of Climax Metal Products #C133M-65X95