Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C133M Ser, 3.346Shaftdia

  • Zoro #: G0210817
  • Mfr #: C133M-85X125
$74.89
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Overall Length (In.): 1.988
  • Hub Contact Pressure (PSI): 28,693.097
See full product details
Orders over $75 ship free.

Climax Metal Products #C133M-85X125 Specifications

  • Zoro #: G0210817
  • Mfr #: C133M-85X125
Keyless Bushing Type: Multi-Screw Locking Assembly Overall Length (In.): 1.988
Hub Contact Pressure (PSI): 28,693.097 Locking Bolt Quantity: 9
Transmissible Thrust (Lbs.): 34,203.558 Package Quantity: 1
Outside Dia. (In.): 4.921 Transmissible Torque: 397 ft-lb
Keyless Bushing Series: C133M Agency Compliance: RoHS
Overall Length (mm): 50.5 Shaft Dia. (In.): 3.346
For Shaft Dia. - Bushings: 85 mm Outside Dia. Tolerance: +0/-.002 in
Bolt Size: M10 x 30 Material - Bushings: Steel
Withstand Temp. (Deg. F): Up to 400 Degrees F Type: C133M Series
Overall Length: 50.5 mm Outside Dia. (mm): 125
Transmissible Torque (Ft.-Lbs.): 397 Shaft Dia. Tolerance: +0/-.002 in
Shaft Dia. (mm): 85 Item: Keyless Locking Assembly
Material: Steel Finish: Oil Dipped
Outside Dia.: 125 mm Bushing Hole Dia.:
For Use With: Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C133M, For Shaft Dia. - Bushings 85 mm, Outside Dia. 125 mm, Overall Length 50.5 mm, Material - Bushings Steel, Transmissible Torque 397 ft-lb, Shaft Dia. Tolerance +0/-.002 in, Outside Dia. Tolerance +0/-.002 in, Transmissible Thrust (Lbs.) 34,203.558, Hub Contact Pressure (PSI) 28,693.097, Locking Bolt Quantity 9, Bolt Size M10 x 30, Withstand Temp. (Deg. F) Up to 400 Degrees F

Reviews of Climax Metal Products #C133M-85X125