Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 1.375 Shaftdia
  • Zoro #: G0210677
  • Mfr #: C193E-137
$41.78
  • Overall Length (In.): 1.299
  • Transmissible Torque (Ft.-Lbs.): 504
  • Withstand Temp. (Deg. F): Up to 400
See full product details
Orders over $75 ship free.

Climax Metal Products #C193E-137 Specifications

  • Zoro #: G0210677
  • Mfr #: C193E-137
Overall Length (In.): 1.299 Transmissible Torque (Ft.-Lbs.): 504
Withstand Temp. (Deg. F): Up to 400 Transmissible Torque: 504 ft.-lb.
Finish: Oil Dipped Package Quantity: 1
Type: C193 Series For Shaft Dia. - Bushings: 1-3/8"
Material: Steel Transmissible Thrust (Lbs.): 8795.675
Outside Dia. (In.): 2.125 Keyless Bushing Type: Multi-Screw Locking Assembly
Keyless Bushing Series: C193 Shaft Dia. Tolerance: +0/-.002"
Item: Keyless Locking Assembly Shaft Dia. (In.): 1.375
Overall Length: 1.299" Bolt Size: M5 x 18
Outside Dia. Tolerance: +0/-.002" Outside Dia.: 2.125"
Overall Length (mm): 33 Locking Bolt Quantity: 10
Hub Contact Pressure (PSI): 25363.502 Agency Compliance: RoHS
Material - Bushings: Steel Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 1-3/8 In., Outside Dia. 2.125 In., Overall Length 1.299 In., Material - Bushings Steel, Transmissible Torque 504 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 8795.675, Hub Contact Pressure (PSI) 25363.502, Locking Bolt Quantity 10, Bolt Size M5 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193E-137