Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Keyless Lock Assem, C193 Ser, 1 Shaft dia.

  • Zoro #: G0210710
  • Mfr #: C193E-100
$40.14
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Shaft Dia. Tolerance: +0/-.002"
  • Transmissible Thrust (Lbs.): 7036.54
See full product details
Orders over $75 ship free.

Climax Metal Products #C193E-100 Specifications

  • Zoro #: G0210710
  • Mfr #: C193E-100
Keyless Bushing Type: Multi-Screw Locking Assembly Shaft Dia. Tolerance: +0/-.002"
Transmissible Thrust (Lbs.): 7036.54 Locking Bolt Quantity: 8
Agency Compliance: RoHS Withstand Temp. (Deg. F): Up to 400
Type: C193 Series Transmissible Torque: 293 ft.-lb.
Keyless Bushing Series: C193 Package Quantity: 1
Overall Length: 1.181" Outside Dia.: 1.688"
Item: Keyless Locking Assembly Shaft Dia. (In.): 1
Transmissible Torque (Ft.-Lbs.): 293 Material: Steel
Outside Dia. (In.): 1.688 For Shaft Dia. - Bushings: 1"
Hub Contact Pressure (PSI): 31582.067 Finish: Oil Dipped
Overall Length (In.): 1.181 Outside Dia. Tolerance: +0/-.002"
Material - Bushings: Steel Bolt Size: M5 x 18
Overall Length (mm): 30 Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 1 In., Outside Dia. 1.688 In., Overall Length 1.181 In., Material - Bushings Steel, Transmissible Torque 293 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 7036.54, Hub Contact Pressure (PSI) 31582.067, Locking Bolt Quantity 8, Bolt Size M5 x 18, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193E-100