Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

KeylessLockAssem, C193 Ser, 0.394 Shaftdia

  • Zoro #: G0210668
  • Mfr #: C193M-10
$36.22
  • Shaft Dia. (mm): 10
  • Keyless Bushing Type: Multi-Screw Locking Assembly
  • Overall Length (mm): 20.5
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-10 Specifications

  • Zoro #: G0210668
  • Mfr #: C193M-10
Shaft Dia. (mm): 10 Keyless Bushing Type: Multi-Screw Locking Assembly
Overall Length (mm): 20.5 Type: C193 Series
Item: Keyless Locking Assembly Withstand Temp. (Deg. F): Up to 400
Outside Dia.: 0.938" Package Quantity: 1
Hub Contact Pressure (PSI): 28095.377 Keyless Bushing Series: C193
Outside Dia. Tolerance: +0/-.002" Material - Bushings: Steel
Bolt Size: M4 x 12 Material: Steel
Overall Length: 20.5mm Agency Compliance: RoHS
Shaft Dia. Tolerance: +0/-.002" Transmissible Torque (Ft.-Lbs.): 27
Locking Bolt Quantity: 3 Outside Dia. (In.): 0.938
For Shaft Dia. - Bushings: 10mm Transmissible Torque: 27 ft.-lb.
Transmissible Thrust (Lbs.): 1642.966 Overall Length (In.): 0.807
Shaft Dia. (In.): 0.394 Finish: Oil Dipped
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 10mm, Outside Dia. 0.938 In., Overall Length 20.5mm, Material - Bushings Steel, Transmissible Torque 27 ft.-lb., Shaft Dia. Tolerance +0/-.002 In., Outside Dia. Tolerance +0/-.002 In., Transmissible Thrust (Lbs.) 1642.966, Hub Contact Pressure (PSI) 28095.377, Locking Bolt Quantity 3, Bolt Size M4 x 12, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-10