Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
KeylessLockAssem, C193 Ser, 0.433 Shaftdia
  • Zoro #: G0210659
  • Mfr #: C193M-11
$37.21
  • Shaft Dia. (mm): 11
  • Transmissible Torque (Ft.-Lbs.): 40
  • Locking Bolt Quantity: 4
See full product details
Orders over $75 ship free.

Climax Metal Products #C193M-11 Specifications

  • Zoro #: G0210659
  • Mfr #: C193M-11
Shaft Dia. (mm): 11 Transmissible Torque (Ft.-Lbs.): 40
Locking Bolt Quantity: 4 Finish: Oil Dipped
Withstand Temp. (Deg. F): Up to 400 Keyless Bushing Type: Multi-Screw Locking Assembly
Agency Compliance: RoHS Material - Bushings: Steel
For Shaft Dia. - Bushings: 11mm Outside Dia. (In.): 1.063
Outside Dia.: 1.063" Overall Length: 20.5mm
Shaft Dia. (In.): 0.433 Type: C193 Series
Bolt Size: M4 x 12 Hub Contact Pressure (PSI): 34055.002
Material: Steel Overall Length (In.): 0.807
Outside Dia. Tolerance: +0/-0.002" Package Quantity: 1
Item: Keyless Locking Assembly Shaft Dia. Tolerance: +0/-0.002"
Transmissible Torque: 40 ft.-lb. Overall Length (mm): 20.5
Keyless Bushing Series: C193 Transmissible Thrust (Lbs.): 2190.621
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

Keyless Locking Assembly, Keyless Bushing Type Multi-Screw Locking Assembly, Keyless Bushing Series C193, For Shaft Dia. - Bushings 11mm, Outside Dia. 1.063 In., Overall Length 20.5mm, Material - Bushings Steel, Transmissible Torque 40 ft.-lb., Shaft Dia. Tolerance +0/-0.002 In., Outside Dia. Tolerance +0/-0.002 In., Transmissible Thrust (Lbs.) 2190.621, Hub Contact Pressure (PSI) 34055.002, Locking Bolt Quantity 4, Bolt Size M4 x 12, Withstand Temp. (Deg. F) Up to 400, Finish Oil Dipped

Reviews of Climax Metal Products #C193M-11